Motion
69078649612

NORTON ABRASIVES
69078649612

Cut-Off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 2710 rpm
MI ITEM #04151826
MFR #69078649612
List Price$192.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078649612

Cut-Off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 2710 rpm
MI ITEM #04151826
MFR #69078649612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.08/each for your price

Overview

Mfr description
69078649612 FOUNDRY CUT ALL PURPOSE

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    2710 rpm
  • UPC_NO
    69078649612
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought