Motion
69083166319

NORTON ABRASIVES
69083166319

Cut-off Wheel - Type 41, 24.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.7500 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2260 rpm
Mi Item #04151827
MFR #69083166319
Price$421.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083166319

Cut-off Wheel - Type 41, 24.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.7500 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2260 rpm
Mi Item #04151827
MFR #69083166319

Mfr description
69083166319 U57A244-RB25B
  • Premium aluminum oxide grain for good performance on all steel and cast iron applications
  • High performance B97 bond for maximum performance in the most demanding applications
  • Bond and reinforcement engineered to machine parameters and materials of the foundry market
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.50/each

Specifications

Dimensions

  • Arbor Hole Size
    1.7500 in
  • Arbor Size
    1.7500 in
  • Blade Diameter
    24.0000 in
  • Blade Thickness
    0.1875 in
  • Center Hole Diameter  
    1.7500 in
  • Height
    0.1875 in
  • Hole Size
    1.7500 in
  • Length
    24.0000 in
  • Overall Thickness
    0.1875 in
  • Wheel Diameter  
    24.0000 in
  • Wheel Thickness  
    0.1875 in
  • Width
    0.1875 in

Details

  • Application
    Foundry cut-off applications
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Description Keyword
    Foundry Wheel
  • For Use With
    Chop Saw
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    2260 rpm
  • Package Quantity
    10
  • Recommended Use
    Foundry cut-off applications
  • Reinforcement Type
    Reinforced
  • Specification
    U57A244-RB25B
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • UPC_NO
    69083166319
  • Wheel Hardness
    R
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)