Motion
69083125992

NORTON ABRASIVES
69083125992

Norzon Cut-off Wheel - Type 41, 24.0000 in Wheel Dia., 0.2188 in Wheel Thickness, 1.7500 in Center Hole Diameter, 24 Grit, 2260 rpm
Mi Item #04151832
MFR #69083125992
Price$552.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083125992

Norzon Cut-off Wheel - Type 41, 24.0000 in Wheel Dia., 0.2188 in Wheel Thickness, 1.7500 in Center Hole Diameter, 24 Grit, 2260 rpm
Mi Item #04151832
MFR #69083125992

Mfr description
69083125992 NZ FOUNDRY LONG LIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$552.29/each

Specifications

Dimensions

  • Arbor Hole Size
    1.7500 in
  • Arbor Size
    1.7500 in
  • Blade Diameter
    24.0000 in
  • Blade Thickness
    0.2188 in
  • Center Hole Diameter  
    1.7500 in
  • Height
    0.2188 in
  • Hole Size
    1.7500 in
  • Length
    24.0000 in
  • Overall Thickness
    0.2188 in
  • Wheel Diameter  
    24.0000 in
  • Wheel Thickness  
    0.2188 in
  • Width
    0.2188 in

Details

  • Application
    Cast Iron, Stainless Steel, Steel, Super Alloys, Titanium, Tool Steel
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina
  • Description Keyword
    Foundry Wheel
  • For Use With
    Chop Saw, Chop Stroke Machine
  • Grit Number
    24
  • Machine Compatibility
    Chop Saw
  • Material
    Zirconia Alumina
  • Material Cut
    Cast Iron, Stainless Steel, Steel, Superalloys, Titanium, Tool Steel
  • Max Rpm
    2260 rpm
  • Package Quantity
    10
  • Recommended Use
    Stainless Steel | Cast Iron | Titanium | Super Alloys | Tool Steel
  • Reinforcement Type
    Reinforced
  • Specification
    NZ FOUNDRY LONG LIFE
  • Substrate
    Cast Iron, Stainless Steel, Steel, Superalloys, Titanium, Tool Steel
  • UPC_NO
    69083125992
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)