Motion
69083149615

NORTON ABRASIVES
69083149615

Norzon Cut-Off Wheel - 24 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 2260 rpm
MI ITEM #04151833
MFR #69083149615
List Price$507.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083149615

Norzon Cut-Off Wheel - 24 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 2260 rpm
MI ITEM #04151833
MFR #69083149615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.88/each for your price

Overview

Mfr description
69083149615 NORZON FOUNDRY ALL PURPOSE

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Reinforcement Type
    Reinforced
  • Max Rpm
    2260 rpm
  • UPC_NO
    69083149615
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought