Motion
69083125994

NORTON ABRASIVES
69083125994

Cut-off Wheel - Type 1 | Type 41, 24 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2260 rpm
MI ITEM #04151835
MFR #69083125994
Your Price$179.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083125994

Cut-off Wheel - Type 1 | Type 41, 24 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2260 rpm
MI ITEM #04151835
MFR #69083125994

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$179.08/each(List $349.87)

Overview

Mfr description
69083125994 FOUNDRY CUT FREE CUT

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    2260 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    69083125994
  • Arbor Hole Size
    1-3/4 in
  • Arbor Size
    1-3/4 in
  • Overall Thickness
    0.2188 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought