Motion
69083166431

NORTON ABRASIVES
69083166431

Cut-Off Wheel - 26 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 24 Grit, Coarse Grade, 2090 rpm
MI ITEM #04151837
MFR #69083166431
List Price$544.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083166431

Cut-Off Wheel - 26 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 24 Grit, Coarse Grade, 2090 rpm
MI ITEM #04151837
MFR #69083166431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$544.92/each for your price

Overview

Mfr description
69083166431 U57A244-YB65B

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    2090 rpm
  • UPC_NO
    69083166431
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought