Motion
69210450386

NORTON ABRASIVES
69210450386

Cut-Off Wheel - 30 in Wheel Dia., 0.250 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Coarse Grade, 1810 rpm
MI ITEM #04151840
MFR #69210450386
List Price$904.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210450386

Cut-Off Wheel - 30 in Wheel Dia., 0.250 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Coarse Grade, 1810 rpm
MI ITEM #04151840
MFR #69210450386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$904.63/each for your price

Overview

Mfr description
69210450386 30X 1/4 X 1-3/4 90A204-YB97B

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Grit Number
    20
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    1810 rpm
  • UPC_NO
    69210450386
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought