Motion
69210450387

NORTON ABRASIVES
69210450387

Cut-Off Wheel - 30 in Wheel Dia., 0.250 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Coarse Grade, 1810 rpm
MI ITEM #04151841
MFR #69210450387
Price$951.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210450387

Cut-Off Wheel - 30 in Wheel Dia., 0.250 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Coarse Grade, 1810 rpm
MI ITEM #04151841
MFR #69210450387

Mfr description
69210450387 90A204-ZB97B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.67/each

Specifications

Dimensions

  • Center Hole Diameter  
    1-3/4 in
  • Wheel Diameter  
    30 in
  • Wheel Thickness  
    0.250 in

Details

  • Bond Type
    Resinoid
  • Grade
    Coarse
  • Grit Number
    20
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    1810 rpm
  • Package Quantity
    10
  • Reinforcement Type
    Reinforced
  • UPC_NO
    69210450387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)