Motion
66252822953

NORTON ABRASIVES
66252822953

Cut-off Wheel - Type 1/41, 6.0000 in Wheel Dia., 0.0149 in Wheel Thickness, 1.2500 in Center Hole Diameter, 90 Grit, Fine Grade, 6370 rpm
Mi Item #04151843
MFR #66252822953
Price$101.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252822953

Cut-off Wheel - Type 1/41, 6.0000 in Wheel Dia., 0.0149 in Wheel Thickness, 1.2500 in Center Hole Diameter, 90 Grit, Fine Grade, 6370 rpm
Mi Item #04151843
MFR #66252822953

Mfr description
66252822953 57A90-ROR30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.38/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Blade Diameter
    6.0000 in
  • Blade Thickness
    0.0150 in
  • Center Hole Diameter  
    1.2500 in
  • Height
    0.0150 in
  • Hole Size
    1.2500 in
  • Length
    6.0000 in
  • Overall Thickness
    0.0149 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0149 in
  • Width
    0.0150 in

Details

  • Application
    Cutting
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Rubber
  • Description Keyword
    Non-Reinforced Cut-Off Wheel
  • For Use With
    Chop Saw
  • Grade
    Fine
  • Grit Number
    90
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    6370 rpm
  • Package Quantity
    25
  • Recommended Use
    Cutting
  • Reinforcement Type
    Not Reinforced
  • Specification
    57A90-R0R30
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • UPC_NO
    66252822953
  • Wheel Hardness
    R
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)