Motion
66252822970

NORTON ABRASIVES
66252822970

Cut-Off Wheel - 6 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 54 Grit, Medium Grade, 7640 rpm
MI ITEM #04151846
MFR #66252822970
List Price$53.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252822970

Cut-Off Wheel - 6 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 54 Grit, Medium Grade, 7640 rpm
MI ITEM #04151846
MFR #66252822970

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.88/each for your price

Overview

Mfr description
66252822970 57A541-RB25

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    54
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    7640 rpm
  • UPC_NO
    66252822970
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought