Motion
66252922985

NORTON ABRASIVES
66252922985

Cut-Off Wheel - 7 in Wheel Dia., 0.035 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 60 Grit, Medium Grade, 5185 rpm
MI ITEM #04151850
MFR #66252922985
Your Price$51.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252922985

Cut-Off Wheel - 7 in Wheel Dia., 0.035 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 60 Grit, Medium Grade, 5185 rpm
MI ITEM #04151850
MFR #66252922985

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$51.93/each(List $109.71)

Overview

Mfr description
66252922985 57A60-OE7

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Shellac
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    5185 rpm
  • UPC_NO
    66252922985
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text