Motion
66252938724

NORTON ABRASIVES
66252938724

Cut-off Wheel - Type 1/41, 7.0000 in Wheel Dia., 0.0500 in Wheel Thickness, 1.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 5460 rpm
Mi Item #04151854
MFR #66252938724
Price$84.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252938724

Cut-off Wheel - Type 1/41, 7.0000 in Wheel Dia., 0.0500 in Wheel Thickness, 1.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 5460 rpm
Mi Item #04151854
MFR #66252938724

Mfr description
66252938724 23A601-PB25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.41/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.0500 in
  • Center Hole Diameter  
    1.2500 in
  • Height
    0.0500 in
  • Hole Size
    1.2500 in
  • Length
    7.0000 in
  • Overall Thickness
    0.0500 in
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0500 in
  • Width
    0.0500 in

Details

  • Application
    Metal
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Description Keyword
    Non-Reinforced Cut-Off Wheel
  • For Use With
    Chop Saw
  • Grade
    Medium
  • Grit Number
    60
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Low Carbon Steels, Tool Steels
  • Max Rpm
    5460 rpm
  • Package Quantity
    25
  • Recommended Use
    Dry cut metal
  • Reinforcement Type
    Not Reinforced
  • Specification
    23A601-PB25
  • Substrate
    Low Carbon Steels, Tool Steels
  • UPC_NO
    66252938724
  • Wheel Hardness
    P
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)