Motion
66252922684

NORTON ABRASIVES
66252922684

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 60 Grit, Medium Grade, 6550 rpm
MI ITEM #04151858
MFR #66252922684
List Price$60.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252922684

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 60 Grit, Medium Grade, 6550 rpm
MI ITEM #04151858
MFR #66252922684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.27/each for your price

Overview

Mfr description
66252922684 57A60-O8B

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    6550 rpm
  • UPC_NO
    66252922684
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought