Motion
66253022702

NORTON ABRASIVES
66253022702

Cut-Off Wheel - 8 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Medium Grade, 5730 rpm
MI ITEM #04151863
MFR #66253022702
Your Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253022702

Cut-Off Wheel - 8 in Wheel Dia., 0.060 in Wheel Thickness, 1/2 in Center Hole Diameter, 60 Grit, Medium Grade, 5730 rpm
MI ITEM #04151863
MFR #66253022702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.09/each(List $67.80)

Overview

Mfr description
66253022702 57A60-M8B

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    5730 rpm
  • UPC_NO
    66253022702
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought