Motion
66253022708

NORTON ABRASIVES
66253022708

Cut-off Wheel - Type 1/41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 5730 rpm
Mi Item #04151864
MFR #66253022708
Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253022708

Cut-off Wheel - Type 1/41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 5730 rpm
Mi Item #04151864
MFR #66253022708

Mfr description
66253022708 57A60-M8B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.33/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Blade Diameter
    8.0000 in
  • Center Hole Diameter  
    1.2500 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    8.0000 in
  • Wheel Thickness  
    0.0625 in

Details

  • Bond Type
    Resinoid
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    5730 rpm
  • Package Quantity
    25
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    66253022708
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)