Motion
66253022709

NORTON ABRASIVES
66253022709

Cut-off Wheel - Type 1/41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 4540 rpm
Mi Item #04151865
MFR #66253022709
Price$136.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253022709

Cut-off Wheel - Type 1/41, 8.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 4540 rpm
Mi Item #04151865
MFR #66253022709

Mfr description
66253022709 57A60-OE7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.33/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Blade Diameter
    8.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    1.2500 in
  • Hole Size
    1.2500 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    8.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, Hard Carbon Steel, Soft Carbon Steel, Stainless Steel, Super Alloys, Titanium
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Shellac
  • For Use With
    Chop Saw, Chop Stroke Machine
  • Grade
    Medium
  • Grit Number
    60
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, Hard Carbon Steel, Soft Carbon Steel, Stainless Steel, Super Alloys, Titanium
  • Max Rpm
    4540 rpm
  • Package Quantity
    25
  • Recommended Use
    Titanium | Super Alloys | Soft Carbon Steel | Hard Carbon Steel | Aluminum | Brass | Bronze | Copper | Cast Iron | Ductile Iron | Gray Iron
  • Reinforcement Type
    Not Reinforced
  • Specification
    57A60-OE7
  • Substrate
    Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, Hard Carbon Steel, Soft Carbon Steel, Stainless Steel, Super Alloys, Titanium
  • UPC_NO
    66253022709
  • Wheel Hardness
    O
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)