1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253117828
Cut-Off Wheel - 9 in Wheel Dia., 0.063 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 5085 rpm
MI ITEM #
04151869
MFR #
66253117828
List Price
$39.72
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
NORTON ABRASIVES 66253117828
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253117828
Cut-Off Wheel - 9 in Wheel Dia., 0.063 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 5085 rpm
MI ITEM #
04151869
MFR #
66253117828
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$39.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
66253117828 ML-409
Specifications
Wheel Diameter
9 in
Wheel Thickness
0.063 in
Center Hole Diameter
1-1/4 in
Reinforcement Type
Not Reinforced
Max Rpm
5085 rpm
UPC_NO
66253117828
Package Quantity
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data