Motion
66253122816

NORTON ABRASIVES
66253122816

Cut-off Wheel - Type 1/41, 10.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 46 Grit, Medium Grade, 4585 rpm
Mi Item #04151873
MFR #66253122816
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253122816

Cut-off Wheel - Type 1/41, 10.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 46 Grit, Medium Grade, 4585 rpm
Mi Item #04151873
MFR #66253122816

Mfr description
66253122816 57A46-Q8BW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    10.0000 in
  • Center Hole Diameter  
    0.6250 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.0625 in

Details

  • Bond Type
    Resinoid
  • Grade
    Medium
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    4585 rpm
  • Package Quantity
    25
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    66253122816
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)