Motion
66253117880

NORTON ABRASIVES
66253117880

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0630 in Wheel Thickness, 1.2600 in Center Hole Diameter, 100 Grit, 3500 rpm
Mi Item #04151879
MFR #66253117880
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253117880

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0630 in Wheel Thickness, 1.2600 in Center Hole Diameter, 100 Grit, 3500 rpm
Mi Item #04151879
MFR #66253117880

Mfr description
66253117880 ML-210
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2600 in
  • Arbor Size
    1.2600 in
  • Blade Diameter
    10.0000 in
  • Blade Thickness
    0.0630 in
  • Center Hole Diameter  
    1.2600 in
  • Height
    0.0630 in
  • Hole Size
    1.2600 in | 32 mm
  • Length
    10.0000 in, 254 mm
  • Overall Thickness
    0.0630 in
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.0630 in
  • Width
    0.0630 in

Details

  • Application
    Soft Carbon Steels, Super Alloys, Tool Steels
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Cut-Off Wheel
  • For Use With
    Buehler Chop Saw, LECO Chop Saw, Struers Chop Saw
  • Grit Number
    100
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Soft Carbon Steels, Super Alloys, Tool Steels
  • Max Rpm
    3500 rpm
  • Package Quantity
    10
  • Recommended Use
    Tool Steels | Super Alloys
  • Reinforcement Type
    Not Reinforced
  • Specification
    ML-210
  • Substrate
    Soft Carbon Steels, Super Alloys, Tool Steels
  • UPC_NO
    66253117880
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)