Motion
66253117881

NORTON ABRASIVES
66253117881

Cut-off Wheel - Type 1 | Type 41, 10 in Wheel Dia., 0.063 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 90 Grit, Fine Grade, 3500 rpm
Mi Item #04151880
MFR #66253117881
Price$34.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253117881

Cut-off Wheel - Type 1 | Type 41, 10 in Wheel Dia., 0.063 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 90 Grit, Fine Grade, 3500 rpm
Mi Item #04151880
MFR #66253117881

Mfr description
66253117881 ML-310
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.46/each

Specifications

Dimensions

  • Arbor Hole Size
    32 mm
  • Arbor Size
    32 mm
  • Center Hole Diameter  
    1-1/4 in
  • Overall Thickness
    10.60 mm
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    0.063 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Fine
  • Grit Number
    90
  • Material
    Aluminum Oxide
  • Max Rpm
    3500 rpm
  • Package Quantity
    10
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    66253117881
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)