Motion
66253117830

NORTON ABRASIVES
66253117830

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0630 in Wheel Thickness, 1.2600 in Center Hole Diameter, 90 Grit, 4585 rpm
Mi Item #04151881
MFR #66253117830
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253117830

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0630 in Wheel Thickness, 1.2600 in Center Hole Diameter, 90 Grit, 4585 rpm
Mi Item #04151881
MFR #66253117830

Mfr description
66253117830 ML-410
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2600 in
  • Arbor Size
    1.2600 in
  • Blade Diameter
    10.0000 in
  • Blade Thickness
    0.0630 in
  • Center Hole Diameter  
    1.2600 in
  • Height
    0.0630 in
  • Hole Size
    1.2600 in | 32 mm
  • Length
    10.0000 in, 254 mm
  • Overall Thickness
    0.0630 in
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.0630 in
  • Width
    0.0630 in

Details

  • Application
    Carbon Steel, Super Alloys
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Non-Reinforced Cut-Off Wheel
  • For Use With
    Buehler Chop Saw, LECO Chop Saw, Struers Chop Saw
  • Grit Number
    90
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Carbon Steel, Super Alloys
  • Max Rpm
    4585 rpm
  • Package Quantity
    10
  • Recommended Use
    Wet use for burn-free cuts
  • Reinforcement Type
    Not Reinforced
  • Specification
    ML-410
  • Substrate
    Carbon Steel, Super Alloys
  • UPC_NO
    66253117830
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)