Motion
66253122824

NORTON ABRASIVES
66253122824

Cut-Off Wheel - 10 in Wheel Dia., 0.090 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 4585 rpm
MI ITEM #04151884
MFR #66253122824
Your Price$44.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253122824

Cut-Off Wheel - 10 in Wheel Dia., 0.090 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 4585 rpm
MI ITEM #04151884
MFR #66253122824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.89/each(List $92.92)

Overview

Mfr description
66253122824 57A60-M8BW

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    4585 rpm
  • UPC_NO
    66253122824
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought