Motion
66253222833

NORTON ABRASIVES
66253222833

Cut-off Wheel - Type 1 | Type 41, 12.0000 in Wheel Dia., 90 Grit, Fine Grade, 3185 rpm
Mi Item #04151885
MFR #66253222833
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253222833

Cut-off Wheel - Type 1 | Type 41, 12.0000 in Wheel Dia., 90 Grit, Fine Grade, 3185 rpm
Mi Item #04151885
MFR #66253222833

Mfr description
66253222833 57A90-K4R30 METLAB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.90/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    12.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Fine
  • Grit Number
    90
  • Material
    Aluminum Oxide
  • Max Rpm
    3185 rpm
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)