Motion
66253322151

NORTON ABRASIVES
66253322151

Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.078 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 90 Grit, Fine Grade, 3820 rpm
Mi Item #04151886
MFR #66253322151
Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253322151

Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.078 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 90 Grit, Fine Grade, 3820 rpm
Mi Item #04151886
MFR #66253322151

Mfr description
66253322151 ML-112
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.70/each

Specifications

Dimensions

  • Arbor Hole Size
    32 mm
  • Arbor Size
    32 mm
  • Center Hole Diameter  
    1-1/4 in
  • Overall Thickness
    2 mm
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    0.078 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Fine
  • Grit Number
    90
  • Material
    Aluminum Oxide
  • Max Rpm
    3820 rpm
  • Package Quantity
    10
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    66253322151
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)