Motion
66253322152

NORTON ABRASIVES
66253322152

Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.078 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 90 Grit, Fine Grade, 3820 rpm
MI ITEM #04151887
MFR #66253322152
Your Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253322152

Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.078 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 90 Grit, Fine Grade, 3820 rpm
MI ITEM #04151887
MFR #66253322152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.70/each(List $46.59)

Overview

Mfr description
66253322152 ML-212

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    90
  • Grade
    Fine
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    3820 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66253322152
  • Arbor Hole Size
    32 mm
  • Arbor Size
    32 mm
  • Overall Thickness
    2 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought