Motion
66253322099

NORTON ABRASIVES
66253322099

Cut-Off Wheel - 12 in Wheel Dia., 0.078 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 3820 rpm
MI ITEM #04151889
MFR #66253322099
Price$308.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253322099

Cut-Off Wheel - 12 in Wheel Dia., 0.078 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 3820 rpm
MI ITEM #04151889
MFR #66253322099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$308.99/each

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    0.078 in

Details

  • Max Rpm
    3820 rpm
  • Package Quantity
    10
  • Reinforcement Type
    Not Reinforced

Overview

Mfr description
66253322099 ML-412

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought