Motion
66253322156

NORTON ABRASIVES
66253322156

Cut-off Wheel - Type 1 | Type 41, 350 mm Wheel Dia., 0.098 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 80 Grit, Medium Grade, 2770 rpm
MI ITEM #04151893
MFR #66253322156
Your Price$52.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253322156

Cut-off Wheel - Type 1 | Type 41, 350 mm Wheel Dia., 0.098 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 80 Grit, Medium Grade, 2770 rpm
MI ITEM #04151893
MFR #66253322156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.80/each(List $60.73)

Overview

Mfr description
66253322156 ML-214

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    80
  • Grade
    Medium
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    2770 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66253322156
  • Arbor Hole Size
    32 mm
  • Arbor Size
    32 mm
  • Overall Thickness
    20.50 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought