Motion
66253322160

NORTON ABRASIVES
66253322160

Cut-Off Wheel - 13-3/4 in Wheel Dia., 0.098 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 3330 rpm
Mi Item #04151897
MFR #66253322160
Price$380.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253322160

Cut-Off Wheel - 13-3/4 in Wheel Dia., 0.098 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 3330 rpm
Mi Item #04151897
MFR #66253322160

Mfr description
66253322160 ML-614
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.90/each

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Wheel Diameter  
    13-3/4 in
  • Wheel Thickness  
    0.098 in

Details

  • Max Rpm
    3330 rpm
  • Package Quantity
    10
  • Reinforcement Type
    Not Reinforced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)