Motion
69078665497

NORTON ABRASIVES
69078665497

Cut-off Wheel - Type 1/41, 20.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit, Medium Grade, 2710 rpm
MI ITEM #04151899
MFR #69078665497
Price$258.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078665497

Cut-off Wheel - Type 1/41, 20.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit, Medium Grade, 2710 rpm
MI ITEM #04151899
MFR #69078665497

Mfr description
69078665497 U57A304-VB25W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.41/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    20.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1250 in
  • Hole Size
    1.0000 in
  • Length
    20.0000 in, 508 mm
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    20.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Cutting
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Description Keyword
    Foundry Wheel
  • For Use With
    Chop Saw
  • Grade
    Medium
  • Grit Number
    30
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    2710 rpm
  • Package Quantity
    10
  • Recommended Use
    Cutting
  • Reinforcement Type
    Not Reinforced
  • Specification
    U57A304-VB25W
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • UPC_NO
    69078665497
  • Wheel Hardness
    V
  • Wheel Type
    Type 1/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)