Motion
35884
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 15 W Wattage, 7500 hr Bulb Life
MI ITEM #04155680
MFR #35884
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 15 W Wattage, 7500 hr Bulb Life
MI ITEM #04155680
MFR #35884

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    G13
  • Overall Diameter
    1 in
  • Overall Length
    18 in
  • Wattage
    15 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    7500 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Lamp Code
    T8
  • Lighting Technology
    Fluorescent

Overview

Mfr description
F15T8/BL FLOURESCENT LAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought