Motion
GS24 SPIDER 64D GREEN

LOVEJOY INC
GS24 SPIDER 64D GREEN

Jaw Coupling Spider - Urethane, Spider-Closed Center, 6950 rpm, Green Color
Mi Item #04157313
MFR #GS24 SPIDER 64D GREEN
Price$97.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS24 SPIDER 64D GREEN

Jaw Coupling Spider - Urethane, Spider-Closed Center, 6950 rpm, Green Color
Mi Item #04157313
MFR #GS24 SPIDER 64D GREEN

Mfr description
GS24 GREEN SPYDER 72245
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.29/each

Specifications

Dimensions

  • Coupling Size Code
    GS24
  • Element Thickness
    13.97 mm
  • Max Angular Misalignment
    0.8 °
  • Max Parallel Misalignment
    0.003 in
  • Outside Diameter
    55 mm
  • Weight
    0.04 lbs

Details

  • Color
    Green
  • Compatible Hub Part Number
    GS24
  • Element Durometer
    64 Shore D
  • Element Material
    Urethane
  • Element Type
    Spider-Closed Center
  • Manufacturer Catalog Number
    68514472245
  • Max Rpm
    6950 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    663.80 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)