Motion
CJ90A CI 32MM RSB

LOVEJOY INC
CJ90A CI 32MM RSB

Jaw Coupling Hub - Cplg Size: 90, Curved Jaw, 12 mm Bore, RSB
Mi Item #04161279
MFR #CJ90A CI 32MM RSB
Price$854.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ90A CI 32MM RSB

Jaw Coupling Hub - Cplg Size: 90, Curved Jaw, 12 mm Bore, RSB
Mi Item #04161279
MFR #CJ90A CI 32MM RSB

Mfr description
CJ90A-HUB-CI-32MM-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$854.02/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Coupling Overall Length
    9.6500 in, 245.11 mm
  • Coupling Size
    90
  • Coupling Size Code
    90
  • Outside Diameter
    7.8700 in
  • Weight
    37.60 lbs

Details

  • Bore Type
    RSB
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    42480, 4799 N-m
  • Torque Rating (in-lb)
    42480 in-lbs
  • UPC_NO
    685144624192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)