Motion
858056474
BladeRunner® 858056474 V-Belt - 4L Section, 0.5200 in Top Width, 89.500 in Overall Length, FHP Low Horse-Power V-Belt
MI ITEM #04162493
MFR #858056474
List Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056474 V-Belt - 4L Section, 0.5200 in Top Width, 89.500 in Overall Length, FHP Low Horse-Power V-Belt
MI ITEM #04162493
MFR #858056474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.38/each for your price

Overview

Mfr description
6474BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5200 in
  • Outside Length
    89.500 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    4L
  • Belt Category
    FHP Low Horse-Power V-Belt
  • Belt Thickness
    0.28 in
  • Effective Length
    88.96 in
  • Outside Circumference
    89.05 in
  • Construction
    Wrapped
  • Angle
    38 °
  • Reinforcing Cord Material
    Aramid
  • Weight
    0.60 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought