Motion
929146593
BladeRunner® 929146593 V-Belt - AX Section, 1.1400 in Top Width, 56.281 in Overall Length, Classical Section Molded Notch V-Belt
Mi Item #04162564
MFR #929146593
Price$128.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 929146593 V-Belt - AX Section, 1.1400 in Top Width, 56.281 in Overall Length, Classical Section Molded Notch V-Belt
Mi Item #04162564
MFR #929146593

Mfr description
6593BR BELT
  • Aramid cord construction is utilized in many cases, providing longer service life during frequent and service shock loads
  • Built to withstand the rigorous start and stop operation of lawn and garden equipment
  • Meets or exceeds the performance of each specific application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.90/each

Specifications

Dimensions

  • Angle
    39 °
  • Belt Thickness
    0.37 in
  • Effective Length
    55.18 in
  • Outside Length
    56.281 in
  • Section Size
    AX
  • Top Width
    1.1400 in
  • Top Width Per Strand
    0.5000 in
  • Weight
    0.45 lbs

Details

  • Additional Details
    Gates BladeRunner belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With appealing prices, superior durability, and a wide range of SKUs, you'll find OEM-quality lawn & garden belts for top brand names, including MTD, Murray, AYP, Bobcat, Homelite, Simplicity, Snapper, Toro and Exmark.
  • Belt Category
    Classical Section Molded Notch V-Belt
  • Belt Type
    V-Belt
  • Construction
    Cogged
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    9291-46593
  • Material
    Aramid
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    2
  • Outside Circumference
    56.00 in
  • Product Brochure
  • Reinforcing Cord Material
    Aramid
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)