Motion
1993502
Water Base Paint - Latex Base, Interior Exterior, 1 qt , Can, White Color
Mi Item #04166410
MFR #1993502
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Latex Base, Interior Exterior, 1 qt , Can, White Color
Mi Item #04166410
MFR #1993502

Mfr description
1993502 SEMI GLOSS WHITE 1 QU
  • Indoor/Outdoor durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 qt (US)

Details

  • Additional Details
    SKU#: 1993502
  • Base Type
    Latex
  • Color
    White
  • Color Family
    White
  • Container Type
    Can
  • Dry Time
    1 h
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Outdoor
  • Finish
    Semi-Gloss
  • For Use On
    Masonry, Metal, Plaster, Unglazed Ceramic, Wood
  • Form
    Liquid
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Package Quantity
    2
  • Resin Type
    Acrylic
  • Surface
    Masonry, Metal, Plaster, Unglazed Ceramic, Wood
  • Volatile Organic Compound Content
    224 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)