Motion
20268954
2.02689.54 ROULETTES
MI ITEM #04166414
MFR #20268954
List Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.02689.54 ROULETTES
MI ITEM #04166414
MFR #20268954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.82/each for your price

Overview

Mfr description
2.02689.54 ROULETTES

Specifications

  • Wheel Bearing Type
    Delrin
  • Caster Load Capacity Range
    175 lb
  • Caster Wheel Diameter
    2.5 in
  • Core Color
    Grey
  • Core Material
    Grey
  • Heat Tolerance
    -45 to 180 °F
  • Tread Color
    GREY
  • Tread Width
    1.1250 in
  • Wheel Material Type
    Performa Rubber (Flat)
  • Manufacturer Catalog Number
    2.02689.54
  • Mounting Plate Size
    3 3/4 x 2 3/4 in
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text