Motion
S6582413
Floor Coating - 1 gal, Silver Gray Color
Mi Item #04167266
MFR #S6582413
Price$198.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Coating - 1 gal, Silver Gray Color
Mi Item #04167266
MFR #S6582413

Mfr description
S6582413 SILVER GRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.99/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    300 ft²
  • Size
    1 GALLON
  • VOC Content
    Less Than100 g/L

Details

  • Application Temperature Range
    60 to 80 °F
  • Color
    Silver Gray
  • Color Family
    Gray
  • Coverage
    100 to 200 ft²/gal
  • Dry Time
    72 hr.
  • Exposure Conditions
    Moderate to Severe
  • Finish
    High Gloss
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +60 °F
  • Package Quantity
    2
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete
  • UPC_NO
    020066002336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)