Specifications
Dimensions
- Container Size1 gal (US)
- Size1 gal.
- VOC ContentLess Than250 g/L
Details
- Base TypeSolvent
- Dry Time8 to 24 hr.
- FinishGLOSS
- For Use With6500 System Epoxy Floor Coating
- Volatile Organic Compound Content241 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)