Motion
S6511413
Paint Primer - Clear, 1 gal Container
Mi Item #04167270
MFR #S6511413
Price$153.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Primer - Clear, 1 gal Container
Mi Item #04167270
MFR #S6511413

Mfr description
S6511413 PENETRATING PRIME & SEAL PRIMER
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$153.60/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    1604 ft²/gal
  • Size
    1 gal.
  • VOC Content
    336 g/L

Details

  • Application Temperature Range
    65 to 90 °F
  • Base Type
    Solvent
  • Color
    Clear
  • Coverage
    180 to 260 ft²/gal
  • Dry Time
    6 to 10 hr.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Durable
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +60 °F
  • Package Quantity
    2
  • Resin Type
    Polyamine Converted Epoxy
  • UPC_NO
    020066651145
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)