Motion
22104
FLUX PST 4 OZ
MI ITEM #04168208
MFR #22104
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUX PST 4 OZ
MI ITEM #04168208
MFR #22104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.48/each

Specifications

Dimensions

  • Container Size
    4 oz
  • Height
    2.875 in
  • Length
    2.375 in
  • Weight
    0.305 lbs
  • Width
    2.375 in

Details

  • Application
    For Use On Copper, Brass, Galvanized Iron, Lead, Zinc, Tin, Silver, Nickel, Mild Steel, Terne Plate, and Malleable Iron
  • Container Type
    Plastic Jar
  • Country of Origin
    US
  • Flux Form
    Paste
  • Flux Material
    2-Hydroxyethylammonium Chloride, Ammonium Chloride, Stearic Acid
  • Flux Type
    Soluble
  • Harmonization Code
    3810900000
  • Material
    Paste
  • Standards Met
    NSF/ANSI 61-G, ASTM B813, NSF 61, UPC, Mil Spec Mil-F-4995 Type II
  • Type
    Water Soluble

Overview

Mfr description
22104 REGULAR SOLDERING FLUX PASTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought