Motion
78975
Portable Circulating Fan - 20 in Diameter, Direct Drive, 3 Speeds, Aluminum Blade Material, 115 V, 1/5 hp, 1.9 A, 2295 cfm, 2755 cfm, 3390 cfm Air Flow Rate, 10 ft Cord Length
Mi Item #04169315
MFR #78975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Circulating Fan - 20 in Diameter, Direct Drive, 3 Speeds, Aluminum Blade Material, 115 V, 1/5 hp, 1.9 A, 2295 cfm, 2755 cfm, 3390 cfm Air Flow Rate, 10 ft Cord Length
Mi Item #04169315
MFR #78975

Mfr description
I-20-LS 20" LOW STAND PIVOT FAN
  • Four position easy reach switch with 10' three conductor cord and plug
  • Adjusts 360°
  • Nickel chrome guards meet OSHA regulations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    20 in

Details

  • Amperage
    1.9 A
  • Blade Material
    Aluminum
  • Guard Material
    Nickel Chrome
  • Horsepower
    1/5 hp
  • Maximum Air Flow
    3390 cfm
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Oscillating Range
    360 °
  • Speed
    1180 rpm, 1350 rpm, 1500 rpm
  • Standards Met
    OSHA, UL Listed
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)