Motion
MP575FFBB

AMES CO.
MP575FFBB

Jackson® Poly Contractor Wheelbarrow - Poly Material, Blue Color, 5.75 ft³ Capacity
MI ITEM #04172998
MFR #MP575FFBB
Price$368.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
MP575FFBB

Jackson® Poly Contractor Wheelbarrow - Poly Material, Blue Color, 5.75 ft³ Capacity
MI ITEM #04172998
MFR #MP575FFBB

Mfr description
MP575FFBB WHEEL BARROW
  • · 5.75 cubic foot capacity, heavy duty folded poly tray · Patented leg stabilizers make wheelbarrow 40% more tip-resistant ·16 inch flat free tire with ball bearings · 60 inch heavy duty wood handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.43/each

Specifications

Dimensions

  • Height
    27.25 in
  • Length
    59.25 in
  • Width
    29.5 in

Details

  • Additional Details
    Jackson® wheelbarrows are the professionals' choice for superior quality, value and performance. Heavy duty steel trays, professional grade steel undercarriages and strong hardwood handles add up to the toughest, most dependable wheelbarrows on the jobsite. Don't compromise, choose Jackson and get the job done.
  • Capacity
    5.75 ft³
  • Color
    Blue
  • Manufacturer Product Page
  • Material
    Poly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)