Motion
BLU104
Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 30 in Wide, 150 ft Long, 41 gal Absorbent Capacity per Package, Natural Recycled Fiber Composition
Mi Item #04177463
MFR #BLU104
Price$144.52/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 30 in Wide, 150 ft Long, 41 gal Absorbent Capacity per Package, Natural Recycled Fiber Composition
Mi Item #04177463
MFR #BLU104

Mfr description
BLU104 PIGBLUE LT WGT MAT ROLL 30X150
  • Pound for pound our most absorbent mat
  • No leak zones means consistent construction produces a mat that's free of light spots to absorb liquid evenly for better wicking and retention
  • Stays together, even when picking up or shifting a fully saturated mat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.52/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Weight
    19 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    41 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ASTM E84-08, NFPA 99
  • Color
    Blue
  • Composition
    Natural Recycled Fiber
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)