Motion
MJCC41-10-A
Jaw Coupling Hub - Cplg Size: MJCC41, Curved Jaw, 10 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
Mi Item #04177510
MFR #MJCC41-10-A
Price$82.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJCC41, Curved Jaw, 10 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
Mi Item #04177510
MFR #MJCC41-10-A

Mfr description
MJCC41-10-A CLAMP JAW COUPLING HUB W/KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.68/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Coupling Size Code
    MJCC41
  • Length Through Bore
    53.0 mm
  • Outside Diameter
    41.3 mm
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJCC
  • UPC_NO
    63452911624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)