Motion
CJ24A PM 1/2 1/8X1/16KW

LOVEJOY INC
CJ24A PM 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #04182216
MFR #CJ24A PM 1/2 1/8X1/16KW
Price$60.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24A PM 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #04182216
MFR #CJ24A PM 1/2 1/8X1/16KW

Mfr description
CJ24A-HUB-PM-1/2-1/8X1/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.64/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Overall Length
    3.0700 in, 77.98 mm
  • Coupling Size
    24
  • Coupling Size Code
    24
  • Outside Diameter
    2.2000 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    1320 in
  • Torque Rating (in-lb)
    620 in-lbs
  • UPC_NO
    685144763624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)