Motion
282509

HILTI
282509

Concrete Anchor, Diameter: 1/2", Overall Length: 2-3/4", Material: Steel, Minimum Embedment: 2-1/4"
Mi Item #04183520
MFR #282509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282509

Concrete Anchor, Diameter: 1/2", Overall Length: 2-3/4", Material: Steel, Minimum Embedment: 2-1/4"
Mi Item #04183520
MFR #282509

Mfr description
282509 1/2X2-3/4 ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Minimum Edge Distance
    1-5/8 in
  • Minimum Embedment
    2-1/4 in
  • Minimum Spacing Distance
    1-7/8 in
  • Overall Length
    2-3/4 in
  • Thread Length
    1-1/4 in
  • Ultimate Shear 4000 Psi Concrete
    10260 lb
  • Ultimate Tension 4000 Psi Concrete
    6075 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)