Motion
60471
Wall Mountable Fan - 36 in Diameter, Direct Drive, 11200 cfm, 8090 cfm Air Flow Rate, 1/2 hp, 3.5 A, 4.6 A, 12 ft Cord Length
Mi Item #04184413
MFR #60471
Price$1,172.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 36 in Diameter, Direct Drive, 11200 cfm, 8090 cfm Air Flow Rate, 1/2 hp, 3.5 A, 4.6 A, 12 ft Cord Length
Mi Item #04184413
MFR #60471

Mfr description
DD3641 MOBILE FAN 36" 115V
  • 115V, 1/2 hp, direct drive, one phase, two-speed, TEAO motor
  • Four mounting options in one box—hanging, ceiling, wall or barrel mounts
  • Guards, barrel and mountings are epoxy coated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,172.05/each

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    36 in

Details

  • Amperage
    3.5 A, 4.6 A
  • Guard Material
    Epoxy Coated
  • Horsepower
    1/2 hp
  • Maximum Air Flow
    8090 cfm
  • Number Of Speeds
    2
  • Speed
    600 rpm, 830 rpm
  • Standards Met
    UL/CUL Listed
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)