Motion
110PM08228S
Rigid Plate Wheeled Caster - 110 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #04188849
MFR #110PM08228S
Price$223.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 110 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #04188849
MFR #110PM08228S

Mfr description
110PM08228S 8X2 POLY URA SWL CASTER TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.16/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Bolt Size
    3/8 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    10-1/8 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    10.1250 in, 257.17 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    2-1/4 in
  • Swivel Radius
    2-1/4 in
  • Tire Size
    50.79 mm x 203.19 mm
  • Tread Width
    2 in
  • Weight
    1500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plated
  • Application
    Dollies,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Contender™ Kingpinless
  • Caster Series
    110 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    GREY
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog Number
    110PM08228S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 SERIES
  • Style
    Top Plate
  • Top Plate
    114.30 x 101.60 mm, 4-1/2 x 4.0000 in
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE (Donut)
  • Type
    SWIVEL
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    1500 lbs
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Silver
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)