Motion
CP-125-0750

G.L. Huyett
CP-125-0750

Extended Prong Cotter Pin - Steel Material, 1/8 in Diameter, 3/4 in Long, 100
MI ITEM #04193938
MFR #CP-125-0750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CP-125-0750

Extended Prong Cotter Pin - Steel Material, 1/8 in Diameter, 3/4 in Long, 100
MI ITEM #04193938
MFR #CP-125-0750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP-125-0750 1/8 X 3/4 COTTER PIN ZK

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    1/8 in
  • Material
    Steel
  • Length
    3/4 in
  • Finish Coating
    Zinc
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought