Motion
CP-187-1500

G.L. Huyett
CP-187-1500

Extended Prong Cotter Pin - Steel Material, 3/16 in Diameter, 1-1/2 in Long, 100 Per Pack
MI ITEM #04193941
MFR #CP-187-1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CP-187-1500

Extended Prong Cotter Pin - Steel Material, 3/16 in Diameter, 1-1/2 in Long, 100 Per Pack
MI ITEM #04193941
MFR #CP-187-1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP-187-1500 3/16 X 1-1/2 COTTER PIN ZK

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    3/16 in
  • Material
    Steel
  • Length
    1-1/2 in
  • Finish Coating
    Zinc
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text